missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ SOLVEX™ 37-175 Nitrile Chemical Resistant Gloves

Description
Industrial 15 mil thick nitrile gloves offer versatile chemical protection across a diverse range of applications.
- Cotton flocking: Moisture-absorbent, for greater comfort
- 17 mil/0.46 mm thickness: For comfortable, dexterous safety gloves
- Nitrile compound composition: EN 374 Type A chemical protection
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | FDA 21 CFR 177.2600, ASTM F1671 |
| Certifications/Compliance (Europe) | CE 0086, EN 420:2003 + A1:2009, Category III |
| Chlorinated | Yes |
| Applications | Industrial |
| Color | Green |
| Finger Thickness (English) | 18.1 mil |
| Finger Thickness (Metric) | 0.45 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
N/A