missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 56-910 PVC Coat Apron
Description
- Reliable protection against oil, grease, fats, chemicals, abrasion, punctures
- No exposed elastic or metal parts to cause static or corrosion
- Protection where splashes from acids and caustic bases are a concern
- Virgin vinyl construction contains no reprocessed materials and is flexible
- Sleeves come with elasticized cuffs for added protection
- PVC (vinyl) grommets are permanently sealed to the aprons for durability and allow for size adjustment without tear-out
- Adjustable ties ensure optimal fit for a wide range of wearers
Specifications
Specifications
| Type | Apron |
| Size | 3X-Large |
| Material | PVC |
| Color | Blue |
| Disposable | Reusable |
| Closure Type | Ties |
| Sterility | Non-sterile |
| Construction | Virgin Vinyl, No Reprocessed Materials, Dielectrically Sealed |
| Finish | Dielectrically Sealed |
| Latex Free | No |
| Show More |
N/A