missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-735 Nitrile Chemical/Cut Resistant Gloves
Nitrile gloves offer both chemical and cut protection and can be used in a wide variety of industries. ANSELL GRIP™ Technology provides enhanced dexterity, grip and comfort while INTERCEPT™ Cut Resistant Technology provides protection against lacerations.
Supplier: Ansell 58735090
Description
Specifications
| ANSI 6 | |
| CE 0493, EN 420:2003 + A1:2009, Category III, EN407, EN 1149 | |
| Green | |
| Specific | |
| Nitrile | |
| 39 mil | |
| EN 388:3432, EN 388:4X32C | |
| Type A | |
| Bacteria, Fungi only | |
| Extended | |
| Unlined | |
| AlphaTec™ 58-735 | |
| 35 cm |
| 21 CFR 170-199 | |
| No | |
| Reusable | |
| Yes | |
| 9 | |
| 1 mm | |
| No | |
| AJKLMNOPT | |
| Handling metal sheets and panels, Handling parts with sharp, rough edges, Filling, blending and charging of raw materials, Sample taking and processing, Removal of broken glassware, Spill or leakage cleanup, Assembling and mounting components, Mixing or loading chemicals, Cleaning of plant and machines, Handling application and cleaning tools | |
| ANSELL GRIP™ Technology | |
| 58735090 | |
| 13.7 in |