missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-3000 Yellow Coveralls with Hood
Description
- Protection: Multi-layer barrier fabric effective against numerous chemicals
- Highly visible: Bright yellow for improved worker safety
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic waist, wrists and ankles, double zip closure, double cuffs, ultrasonically welded seams, finger loops, 2 piece respirator fit hood
- Applications: Chemicals, oil and petrochemicals, pharmaceutical, food indsutry, sewage purification installations, industrial and tank cleaning, mining
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671, EN 14605 Type 3-B, EN 14605 Type 4-B
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671, EN 14605 Type 3-B, EN 14605 Type 4-B
Specifications
Specifications
| Product Type | Chemical Protective Clothing |
| Size | 5X-Large |
| Gender | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Yellow |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Double, Elastic |
| Neck Style | Hooded |
| Show More |