Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Hood
Provide an excellent barrier to harmful chemicals and blood borne pathogens. Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Hood are lightweight and relatively strong and durable. These coveralls are designed for applications such as environmental clean-up, sewage purification installations, and composites manufacturing.
Supplier: Ansell™ YY23B9211104
Alert:
This product contains natural rubber latex which may cause allergic reactions.
Description
- Protection: A barrier to numerous inorganic liquid chemicals including acids and bases; achieves the highest classifications for protection from biological agents in accordance with EN 14126:2003 & ASTM F1671 for penetration of blood, bodily fluids, and blood-borne pathogens
- Comfort: Lightweight yet strong and durable
- Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
- Design: Elastic waist, wrists and ankles, 2-way front zipper with taped storm flap, bound seams, finger loops, 3 piece respirator fit hood
- Applications: Environmental cleanup, sewage purification installations, composites manufacturing
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1673
Specifications
| Large | |
| Yellow | |
| Elastic | |
| Hooded | |
| 2-way Front Zipper with Storm Flap | |
| Particulate and light liquid splash protection |
| Multi-layer Barrier Laminate Fabric | |
| Elastic | |
| Thumb Loop | |
| 3-panel, Respirator Fit | |
| Bound | |
| No |