missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 2000 Standard Bound Coveralls with Collar, Model 103
Coveralls with breathable microporous laminate technology are ideal for a wide range of industrial applications. Previously known as MICROCHEM™ by AlphaTec 2000 Standard.
Supplier: Ansell WH20B9210306
Description
- Liquid penetration resistance and barrier to fine particulates
- Compliant with ASTM F1761 and EN 14126:2003 resistance to penetration of blood, body fluids and blood-borne pathogens
- Moisture vapor permeable to help reduce the risk of heat stress
- Low linting reduces the risk of fiber contamination in some critical areas
- Anti-static properties, tested according to EN1149-5 and AATCC76 (8EMSL test method)
- Elastic wrists and ankles
- 2-way front zipper with storm flap
- Bound seams, finger loops
- Collared
- Applications include pharmaceutical industries, agriculture, cleanrooms, paint spraying, crime scene investigations, veterinary services, food
- Available in small through 5X-large sizes
- EN 14126 / ASTM F1671, DIN 32781, EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5B, ISO 17491-4 Type 6B
- 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 14126 / ASTM F1671, DIN 32781, EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5B, ISO 17491-4 Type 6B
Specifications
| General Purpose Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Elastic, Finger Loops | |
| Unhooded | |
| Bound | |
| Anti-static, Liquid, Chemicals, Particle | |
| EN 14126:2003, EN1149-5 , DIN 32781, EN 1073-2, EN ISO 13982-1 Type 5B, ISO 17491-4 Type 6B | |
| WH20-B-92-103 |
| 2X-Large | |
| Microporous Film Laminate | |
| Limited-use | |
| Elastic | |
| Collared | |
| Front Zipper with Storm Flap | |
| Non-sterile | |
| ASTM F1761, AATCC76, ANSI/ISEA 101 | |
| Yes | |
| Life Sciences, Automotive, Metal Fabrication, Food Processing, Oil and Gas, Utilities, EMS |