missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 1500 Stitched Model 106, Coveralls with Hood and Boots
Particle-filtering SMS protective suit with attached hood and boots offers wearers light chemical resistance and breathable comfort. Previously known as MICROCHEM™.
Supplier: Ansell WH15S9210606
Alert:
This product contains natural rubber latex which may cause allergic reactions.
Description
- Proven to filter 100% of particles over 3 microns in size
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone free, critical in spray painting applications
- Optimized body fit
- Elastic wrists and ankles with attached boots, non-slip soles
- 2-way front zipper with storm flap, stitched seams
- 3 piece respirator fit hood
- Ideal for asbestos related work, handling powders, general maintenance, construction
- Available in small through 5X-large sizes
- ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
- 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 10
Specifications
| General Purpose Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Elastic | |
| 3-panel, Respirator Fit | |
| Stitched | |
| Non-toxic Particulates, Liquid | |
| CE Category III (Type 5, Type 6, EN 1073-2) | |
| WH15-S-92-106 | |
| 5 ft. 11 in. to 6 ft. 4 in. | |
| Individually Packaged |
| 2X-Large | |
| SMS Fabric | |
| Single-use | |
| Elastic, Attached Boots | |
| Hooded | |
| Front Zipper with Storm Flap | |
| Non-sterile | |
| None | |
| No | |
| Inspection, Asbestos Related Work, General Maintenance, Powder Handling | |
| 25/Cs. |