missing translation for 'onlineSavingsMsg'
Learn More

ANSELL™ AlphaTec™ Latex-free Food-processing Gloves

All day comfort at exceptional value with these AlphaTec™ gloves. 100% latex-free gloves that are unflocked to prevent the risk of food contamination.

Supplier:  ANSELL™ 37320110

 View more versions of this product

Catalog No. 17-609-957


Only null left
Explore available promotions

Description

Description

  • 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
  • NBR offering protection against light acids, greases, oils, and liquids
  • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
  • The latex-free formulation of these gloves presents no risk of Type 1 allergies
  • Long cuff extends to the forearm
Specifications

Specifications

ANSI 2
No
Yellow
0.2 mm
Nitrile
0.2 mm
11
0.2 mm
Yes
Bacteria, Fungi WITH Virus Protection
Smooth
12.2 in.
EN 388:2016 +A1:2018|EN 421:2010|EN ISO 21420:2020|EN ISO 374-5:2016|Food Contact|ISO 18889:2019
Industrial
7.9 mil
Yes
7.9 mil
Chemical-resistant Gloves
7.9 mil
2001X
Type B
Gauntlet
Unlined
310 mil
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions