missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ANSELL™ AlphaTec™ Latex-free Food-processing Gloves
All day comfort at exceptional value with these AlphaTec™ gloves. 100% latex-free gloves that are unflocked to prevent the risk of food contamination.
Supplier: ANSELL™ 37320090
Description
- 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils, and liquids
- Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
- The latex-free formulation of these gloves presents no risk of Type 1 allergies
- Long cuff extends to the forearm
Specifications
| ANSI 2 | |
| No | |
| Yellow | |
| 0.2 mm | |
| Nitrile | |
| 0.2 mm | |
| 9 | |
| 0.2 mm | |
| Yes | |
| Bacteria, Fungi WITH Virus Protection | |
| Smooth | |
| 12.2 in. |
| EN 388:2016 +A1:2018|EN 421:2010|EN ISO 21420:2020|EN ISO 374-5:2016|Food Contact|ISO 18889:2019 | |
| Industrial | |
| 7.9 mil | |
| Yes | |
| 7.9 mil | |
| Chemical-resistant Gloves | |
| 7.9 mil | |
| 2001X | |
| Type B | |
| Gauntlet | |
| Unlined | |
| 310 mm |