missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ Chemical Protective Apron with Sleeves
Description
- Velcro fastening to neck
- Tie fastening at the waist
- Double cuff with knitted inner cuff
- Welded and taped seams
- Applications:
- Contaminated environments
- Chemical handling
- Filling, blending and charging of raw materials
- Tranferring liquids and solids
- Opening and draining pumps valves or lines
- Loading and unloading of process equipment
- Raw material sample collection
- Concentration mixing and palletisation
- Hazmat response
- Assembly and disassembly of large pipes
Specifications
Specifications
| Type | Protective Apron |
| Size | 3X-Large |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Green |
| Closure Type | Hook and Loop |
| Sterility | Non-sterile |
| Cuff Style | Double Inner Knit |
| Certifications/Compliance | CE CATEGORY III (Type PB [3]-B, Type PB [4]-B, EN 14126) |
| Weight (Metric) | 103 gsm |
| Seam Type | Ultrasonically Welded and Taped |