missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-315 Rubber Gloves
Flock-lined, light-duty natural rubber gloves, protecting wearers in comfort.
Supplier: Ansell 87315090BP
Description
Key Features and Benefits
- FDA and EU food handling compliance: Ideal for use as food safety gloves
- 100% cotton flock lining: Sweat minimized, for improved comfort
- Natural latex rubber: For more tactile, dexterous hand protection
Description
- Food handling compliance: Satisfying relevant FDA and EU food safety requirements (including 21 CFR 177.2600), AlphaTec™ 87-315 work gloves make for ideal food handling gloves for various food processing applications
- Elevated comfort: These light-duty safety gloves feature 100% cotton flock lining, reducing sweat buildup and minimizing related discomfort
- Enhanced tactile sensitivity: These AlphaTec™ gloves are made from 100% natural latex rubber, granting wearers high levels of tactile sensitivity and dexterity
- Reduced allergy risks: In addition, AlphaTec™ 87-315 rubber gloves undergo a chlorination treatment, to minimize the risk of allergic reactions
Specifications
| EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III | |
| No | |
| No | |
| Blue | |
| Partially Textured | |
| 0.4 mm | |
| Rubber Latex | |
| 0.4 mm | |
| Industrial Gloves | |
| Non-sterile | |
| 0.4 mm | |
| Fishscale | |
| 12 in. |
| CE Number, EN 388:2016 +A1:2018, EN 421:2010, REACH Compliant | |
| Yes | |
| Industrial | |
| Reusable | |
| 16 mil | |
| No | |
| 16 mil | |
| Powder Free | |
| 9 | |
| 16 mil | |
| Pinked | |
| 87-315 | |
| 305 mm |