missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-208 Latex Rubber Gloves

Thick natural latex rubber gloves, providing greater protection for heavy-duty applications.

$470.14 - $470.14

Spécifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018, REACH Compliant
Chlorinated Yes
Color Orange
Finger Thickness (English) 29.5 mil
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Size Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Size Prix Quantité  
17-609-967
Afficher les documents
Ansell
87208070
7
caisse de 144 paire for $470.14
Il en reste null
 
17-609-971
Afficher les documents
Ansell
87208110
11
caisse de 144 paire for $470.14
Il en reste null
 
Description

Description

Key Features and Benefits

  • 50% thicker natural latex rubber: High durability and chemical resistance
  • Chlorinated outer surface: Enhanced cleanliness and durability
  • 100% cotton flocking: Sweat absorption, for greater comfort

Description

  • Advanced protection: AlphaTec™ 87-208 heavy-duty chemical-resistant gloves are 50% thicker (0.75mm/29.5 mil) than standard flock-lined alternatives, withstanding various fats, ketones, salts, detergents, alcohols, and alkalis
  • Enhanced cleanliness and durability: They undergo a chlorination treatment that cleanses and hardens their external surface. 50% thicker natural latex rubber compared with standard flocked-lined gloves
  • Elevated comfort: Designed with 100% cotton flocking, these heavy-duty protective gloves absorb moisture and sweat, for greater wearer comfort
  • Assured quality: In addition, these AlphaTec™ gloves achieve an AQL of 1.5
Spécifications

Spécifications

EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Yes
29.5 mil
Yes
29.5 mil
Chemical Protection Gloves
0.75 mm
No
AKLOPS
Straight
Cotton Flocking
12.8 in.
CE 0493, EN 388:2016 +A1:2018, REACH Compliant
Orange
0.75 mm
Rubber Latex
0.75 mm
29.5 mil
EN 388:2016 +A1:2018 - X121X
Type A
Bacteria, Fungi WITH Virus Protection
Honeycomb
Flock Lined
325 mm
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'