missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 62-401 Heavyweight Natural Rubber Supported Gloves
Heavy duty 13 in. gloves provide maximum comfort, with a natural rubber coating on a 100% cotton liner.
$60.94 - $60.94
Specifications
| ANSI Abrasion Rating | ANSI 2 |
|---|---|
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category lll, EN 407:02XXXX, EN 407:X2XXXX, EN 511:011 |
| Color | Blue |
| Latex Free | No |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-042-381
|
Ansell
M9999819 |
8 |
N/A
|
|
|||||
|
19-042-382
|
Ansell
M9999820 |
9 |
N/A
|
|
|||||
|
19-042-383
|
Ansell
M9999821 |
10 |
N/A
|
|
|||||
Description
- Heavy duty glove
- Wrinkle finish for excellent wet and dry grip
- Ergonomically styled fit providing maximum comfort
- Cotton liner provide excellent thermal insulation (hot or cold)
- Compliant with FDA food handling requirements
Specifications
| ANSI 2 | |
| CE 0493, EN 420:2003 + A1:2009; Category lll, EN 407:02XXXX, EN 407:X2XXXX, EN 511:011 | |
| No | |
| 53 mil | |
| EN 388:3131B; EN 388:3231 | |
| Type A | |
| Bacteria, Fungi only | |
| Crinkle Finish | |
| Lined | |
| 32 cm |
| FDA 21 CFR 177.2600 | |
| Blue | |
| Latex | |
| 1.35 mm | |
| No | |
| AKLMPT | |
| Gauntlet | |
| Cotton | |
| 13 in. |