missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 58-535B Chemical Resistant Nitrile Gloves With ANSELL GRIP™

Catalog No. p-8829003
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17999826 7
17999827 8
17999828 9
17999829 10
17999830 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17999826 Supplier Ansell Supplier No. 58535B070
Only null left

Teal and black insulated nitrile gloves feature a combination of chemical resistance, confident grip and comfortable inner lining.

  • ANSELL GRIP™ technology to handle wet or oily objects with less grip force and more control
  • Combination of liquid-proof chemical resistance and grip
  • Coating is consistent to reduce the likelihood of chemical leakage
  • Recommended for outdoor applications
  • Black acrylic liner

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149, EN 407
Chlorinated Yes
Color Gray, Teal
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:3122A, EN 388:4121
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design ANSELL GRIP™ Technology
Liner Material Black Acrylic
Lining Lined
Model 58535B070
Series AlphaTec™ 58-535B
Length (English) 13.3 in.
Length (Metric) 34 cm
Show More Show Less