missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-535B Chemical Resistant Nitrile Gloves With ANSELL GRIP™

Description
- ANSELL GRIP™ technology to handle wet or oily objects with less grip force and more control
- Combination of liquid-proof chemical resistance and grip
- Coating is consistent to reduce the likelihood of chemical leakage
- Recommended for outdoor applications
- Black acrylic liner
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149, EN 407 |
| Chlorinated | Yes |
| Color | Gray, Teal |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (Metric) | 1.15 mm |
| Product Type | Chemical-resistant Gloves |
| Size | 11 |
| Show More |