missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 58-530B Liquid-Proof, Chemical Resistant Glove

Catalog No. 17999824
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17999824 10
17999821 7
17999822 8
17999823 9
17999825 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17999824 Supplier Ansell Supplier No. 58530B100
Only null left

Chemical protective and oil-resistant waterproof gauntlet gloves offer a confident grip and a comfortable inner lining. Ideal for outdoor applications.

  • Combination of liquid proof chemical resistance and grip, with flexibility and dexterity
  • Reliable chemical protection for added user safety.
  • ANSELL GRIP™ technology ensures that the coating polymer does not penetrate the liner during manufacture
  • Coating is consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
  • Recommended for outdoor applications

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category lll, EN 1149
Chlorinated No
Color Gray, Teal
Latex Free Yes
Material Nitrile
Size 10
EN388 Standard EN 388:3122A, EN 388:4121
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design ANSELL GRIP™ Technology
Liner Material Acrylic
Lining Lined
Model 58530B100
Series AlphaTec™ 58-530B
Length (English) 11 to 12 in.
Length (Metric) 29 to 31 cm
Show More Show Less