missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 58-302 Chemical and Cut Protection Gloves

Catalog No. 17986647
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17986647 11
17986643 7
17986645 9
17986644 8
17986646 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17986647 Supplier Ansell Supplier No. 58302110

Nitrile barrier gloves provide cut protection and resistance against common chemicals.

  • Nitrile shell barrier: EN ISO 374 Type A resistance against common chemicals.
  • Orange visible inner liner: Indicates when chemical protective glove shell is compromised to warn users.
  • INTERCEPT™ Cut Resistance Technology: EN ISO CUT F & ANSI/ISEA 105-2024 CUT A6 protection.
  • Tightened grip: Ansell GRIP™ nitrile shell treatment delivers better grip for handling both wet and oily components.
  • Optimized durability: ANSI/ISEA 105-2024 ABRASION LEVEL 5 and EN ABRASION LEVEL 4 resistance, for longer wear.
  • Elevated comfort and dexterity: Higher gauge yarns and increased use of HPPE lead to a dramatic increase in comfort, tactility and dexterity.
  • Harm-free food handling: Comply with EU and FDA food handing regulations.

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 Puncture Level 4, ANSI/ISEA 138-2019 IMPACT 138-2
Certifications/Compliance (Europe) CE 0493, UKCA
Chlorinated No
Applications Industrial, Laboratory
Color Mint Green, Gray
Latex Free Yes
Material Nitrile
Product Type Chemical Protection Gloves
Size 11
EN388 Standard EN388:2016 4X43FP
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended
Grip Design Ansell Grip Technology
Liner Material Nylon, HPPE, Engineered Yarns
Lining Lined
Model AlphaTec 58-302
Quantity 12 Pair/Cs.
Length (English) 13.8 in.
Length (Metric) 350 mm
Show More Show Less