missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-201 Green Nitrile Gloves
Utilizing a unique formulation, AlphaTec 58-201 is a truly versatile protective solution that can be applied to a wide range of applications and environments.
Supplier: Ansell 58201090
Description
- AnsellGrip Technology for enhanced grip in Wet and Oily conditions.
- Designed to protect at temperatures from -40 to +250°C/482°F.
- Acrylic liner keeps the hands warm in cold conditions and protected in contact heat applications.
- Nitrile chemical barrier providing protection against a wide range of chemicals.
Specifications
| ANSI 5 | |
| Industrial | |
| Yes | |
| Chemical-resistant Gloves | |
| Gauntlet | |
| Acrylic |
| ANSI ABR 5, ANSI Cut A2, CE 0493, EN 388:2016 +A1:2018, EN 374:2003, EN 388:2003, EN407:2020 , EN 511:2006, Food Contact | |
| Green | |
| Acrylic, Nitrile | |
| 9 | |
| Ansell Grip Technology | |
| 330 mm |