missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-005 Green Nitrile Chemical Protection Gloves, Nylon Lining
Optimized fit that integrates the liner into nitrile shell for better dexterity and tactility versus double gloving. Cuff can be folded to act as a gutter to prevent chemicals running down the arm.
Supplier: Ansell 58005090
Description
- Unique Nitrile/Neoprene blend provides enhanced chemical permeation and degradation resistance
- AlphaTec 58-005 has Type A chemical protection under new ENISO 374:2016
- Ansell Grip Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
Specifications
| EN 388:2016, EN 388:2016 +A1:2018, EN 407:2004, EN407:2020 , EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
| Green | |
| Nitrile | |
| 9 | |
| Type A | |
| Extended | |
| Lined |
| Industrial | |
| Yes | |
| Chemical-resistant Gloves | |
| 4122A | |
| AJKLMNOPT | |
| Nylon | |
| 58-005 |