missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 56-801 Apron

Catalog No. p-9277000
Change view
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
114.3 x 86.4 cm (34 x 45 in.)
Catalog No. Dimensions (L x W)
19501118 114.3 x 86.4 cm (34 x 45 in.)
1 options

Catalog No. 19501118

Supplier: Ansell SAF45Y

Only null left

Ansell aprons help workers keep clean and protected from harmful contact with oil, grease, and chemicals. Endurosaf™ aprons are exceptionally resistant to abrasion, chemicals, oils, and fats.

  • Feature 8-9 mil die cut Enduro2000™ strong, tough, polyurethane material.
  • Offers users a unique combination of characteristics that outperforms neoprene, nitrile, vinyl and other films.
  • Sealed ties and adjustable neck straps are strong and provide a durable, consistent fit for a wide variety of users.
  • 56-800 series aprons are soft, comfortable, easy to clean and remain flexible in cold temperatures.

Specifications

Material Polyurethane
Color Yellow
Disposable Reusable
Closure Type Adjustable Ties
Sterility Non-sterile
Resistance Chemicals, Abrasion, Oils and Fats
Thickness 8-9 mil
For Use With (Application) Packing of Fillets and Ground Meat, Canning, Bottling, Storing, and Transportation, Equipment Maintenance and Repair, Plant Disinfection and Sanitization, Transferring Liquids
Dimensions (L x W) 114.3 x 86.4 cm (34 x 45 in.)
Length (English) 45 in.
Length (Metric) 114.3 cm
Width (English) 34 in.
Width (Metric) 86.4 cm
Show More Show Less