missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 55-300 Neoprene Isolator Gloves
Neoprene RABS and isolator gloves provide chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons and offer strong physical protection against abrasions, cuts and punctures.
$263.90 - $263.90
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A, EN ISO 374-5:2016 VIRUS |
|---|---|
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Neoprene Polymer |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-501-109
|
Ansell
55300100 |
10 |
Pair for $263.90
Case of 10 Pair for $2,399.10
|
|
|||||
Description
- Effective protection for medium duty chemical environments, delivering chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
- The medium thickness increases dexterity, which improves the ability to manipulate objects
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes
Specifications
| CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2100A, EN ISO 374-1:2016 Type A, EN ISO 374-5:2016 VIRUS | |
| Ambidextrous | |
| Neoprene Polymer | |
| Non-sterile | |
| 0.51 mm | |
| 6 in. | |
| AlphaTec™ | |
| 71 cm |
| Black | |
| Yes | |
| Isolator, RABS Gloves | |
| 20 mil | |
| Smooth | |
| 15.2 cm | |
| 28 in. |