missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ALPHATEC™ 53-003

Catalog No. p-200049728
Change view
Click to view available options
Size:
11
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17720629 7
17720630 8
17720631 9
17720633 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17720629 Supplier Ansell™ Supplier No. 53003070
Only null left

Revolutionary hybrid technology delivering a breakthrough in chemical performance.

  • Unique rubber polymer and plastic laminate technology delivering maximum chemical protection against an extremely broad set of chemical types.
  • Unique manufacturing process allows for the glove to be form fitting.
  • Raised diamond palm pattern for enhanced grip.
  • Unique donning and doffing layer to allow ease of use.
  • Anti-static according to EN 1149-3.
  • Natural rubber and silicone free.

Specifications

Certifications/Compliance CE 0493, EN ISO 374-5:2016, EN 388:2016 +A1:2018, EN 421:2010, EN ISO 374-1:2016
Chlorinated No
Description AlphaTec 53-003 the revolutionary glove that redefines chemical protection combined with integral support for mechanical and heat protection. Our innovative design combines an advanced rubber polymer coating with cutting-edge plastic laminate technology, setting a new benchmark in chemical permeation performance whilst delivering comfort and tactility.
Applications Industrial
Color Black
Latex Free Yes
Material Neoprene
Product Type Neoprene Gloves
Size 7
Thickness (English) 17 mil
Thickness (Metric) 0.43 mm
EN388 Standard EN388:2121X
EN 421 Yes
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCEFGHIJKLMNOPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Gauntlet
Grip Design Raised Diamond
Lining Unlined
Model 53-003
Packaging Type Case
Length (English) 14 in.
Length (Metric) 350 mm
Show More Show Less