missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ALPHATEC™ 53-002

Revolutionary hybrid technology delivering a breakthrough in chemical performance.

$1388.55 - $1388.55

Specifications

Certifications/Compliance CE 0493, EN ISO 374-5:2016, EN 388:2016 +A1:2018, EN 421:2010, EN ISO 374-1:2016
Chlorinated No
Description AlphaTec 53-002 the revolutionary glove that redefines chemical protection. Our innovative design combines an advanced rubber polymer coating with cutting-edge plastic laminate technology, setting a new benchmark in chemical permeation performance whilst delivering comfort and tactility.
Applications Laboratory
Color Black
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-720-624
View Documents
Ansell™
53002070
7
Case of 36 Pair for $1,388.55
Only null left
 
17-720-625
View Documents
Ansell™
53002080
8
Case of 36 Pair for $1,388.55
Only null left
 
17-720-626
View Documents
Ansell™
53002090
9
Case of 36 Pair for $1,388.55
Only null left
 
17-720-627
View Documents
Ansell™
53002100
10
Case of 36 Pair for $1,388.55
Only null left
 
17-720-628
View Documents
Ansell™
53002110
11
Case of 36 Pair for $1,388.55
Only null left
 
Description

Description

  • Unique rubber polymer and plastic laminate technology delivering maximum chemical protection against an extremely broad set of chemical types.
  • Unique manufacturing process allows for the glove to be form fitting.
  • Raised diamond palm pattern for enhanced grip.
  • Unique donning and doffing layer to allow ease of use.
  • Anti-static according to EN 1149-3.
  • Natural rubber and silicone free.
Specifications

Specifications

CE 0493, EN ISO 374-5:2016, EN 388:2016 +A1:2018, EN 421:2010, EN ISO 374-1:2016
AlphaTec 53-002 the revolutionary glove that redefines chemical protection. Our innovative design combines an advanced rubber polymer coating with cutting-edge plastic laminate technology, setting a new benchmark in chemical permeation performance whilst delivering comfort and tactility.
Black
Neoprene
17 mil
EN 388:2016 +A1:2018
Type A
Bacteria, Fungi WITH Virus Protection
Raised Diamond
53-002
350 mm
No
Laboratory
Yes
Neoprene Gloves
0.43 mm
Yes
ABCEFGHIJKKMNOPST
Gauntlet
Unlined
14 in
Videos
SDS
Documents

Documents