missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff
AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff are made of water-based butyl and boast a raised diamond grip for precise industrial applications.
$1945.89 - $1945.89
Specifications
| Applications | Industrial |
|---|---|
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Product Type | Butyl Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-108-765
|
Ansell
38001PP070 |
7 |
Case of 36 Each for $1,945.89
|
|
|||||
|
17-108-764
|
Ansell
38001PP080 |
8 |
Case of 36 Each for $1,945.89
|
|
|||||
|
17-108-763
|
Ansell
38001PP090 |
9 |
Case of 36 Each for $1,945.89
|
|
|||||
Description
- High flexibility and tactility performance vs. standard butyl
- Raised diamond pattern for enhanced grip
- High performance against highly aggressive chemicals including solvents, aldehydes, ketones, esters and concentrated mineral acids
Specifications
| Industrial | |
| Yes | |
| Butyl Gloves | |
| 0.35 mm | |
| 14 in. |
| Black | |
| Butyl | |
| 14 mil | |
| Gauntlet |