missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 3000 Apron with Sleeves Ultrasonically Welded and Taped - Model 214

Catalog No. 17200234
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17200234 Small
17200235 Medium
17200236 Large
17200237 X-Large
17200238 2X-Large
17200239 3X-Large
17200240 4X-Large
17200241 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17200234 Supplier Ansell Supplier No. YE30T9221402

High-visibility multi-layered apron, for durable, lightweight chemical resistance.

  • Multi-layer chemical barrier: Protects against numerous chemicals
  • Highly visible, bright yellow color: Enhances workplace safety
  • Welded and Taped seams: Provides strong liquid and particle barrier

Specifications

Type Protective Apron
Size Small
Material Multi-layer Barrier Laminate Fabric
Color Yellow
Disposable Reusable
Closure Type Hook and Loop
Sterility Non-sterile
Construction Apron with sleeves with rear hook and loop fastening, elasticated wrists and welded and taped seams.
Latex Free Yes
No. of Pockets None
For Use With (Application) Transferring liquids and solids between vessels and tanks and process equipment, unexpected leakages spills or other releases, opening and draining pumps valves in lines, loading and unloading of trucs and vehicles, filling, blending and charging of raw materials, product inspection, mixing or loading chemicals, cleaning of plant and machines
Certifications/Compliance EN 14605:2005 + A1:2009, EN 14605:2005 + A1:2009, CE Number, ASTM F1671, EN 14126:2003, EN ISO 13688:2013, EN 13034:2005 + A1:2009
Length (English) 65 to 67 in.
Length (Metric) 164 to 170 cm
Width (English) 30 to 33 in.
Width (Metric) 76 to 84 cm
Weight (Metric) 80 gsm
No. per Case 40/Cs.
No. per Pack 1 Ea.
Style 30T214
Seam Type Welded and Taped
Show More Show Less