missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 2300 STANDARD Gown Bound - Model 214

Catalog No. 17200249
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17200249 5X-Large
17200242 Small
17200243 Medium
17200244 Large
17200245 X-Large
17200246 2X-Large
17200247 3X-Large
17200248 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17200249 Supplier Ansell Supplier No. YY23B9221409
Only null left

Durable and lightweight, medium-duty protective barrier gown with chemical resistance.

  • Good protective barrier: Greater personal protection from chemicals
  • Bright yellow color: Ideal protective garment for dark conditions
  • Stitched and taped seams: Increased strength assured

Specifications

No. of Pockets None
Width (English) 52 to 55 in.
Width (Metric) 132 to 140 cm
Style 23B214
Length (Metric) 206 to 212 cm
For Use With (Application) Equipment maintenance and repair, handling structural and body components, assembly and inspection of components, fibre glass/resin applications/ceramic fibres
Gender Unisex
Length (English) 81 to 83 in.
Size 5X-Large
Construction Gown with hook and loop back fastening and elasticated wrists.
Product Type Barrier Gown
Material Polyethylene, Polypropylene
Color Yellow
Closure Type Bound Ties
Disposable Reusable
Sterility Non-sterile
Cuff Style Elastic
Model 214
Seam Type Bound
Sleeve Style Long Sleeve
Certifications/Compliance EN 13034:2005 + A1:2009, CE Number, EN 14126:2003, ASTM F1671, EN ISO 13688:2013
Weight (Metric) 65 gsm
Autoclavable Not Autoclavable
Show More Show Less