missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 2300 STANDARD Gown Bound - Model 214
Durable and lightweight, medium-duty protective barrier gown with chemical resistance.
Supplier: Ansell YY23B9221406
Description
- Good protective barrier: Greater personal protection from chemicals
- Bright yellow color: Ideal protective garment for dark conditions
- Stitched and taped seams: Increased strength assured
Specifications
| 74 to 76 in. | |
| Barrier Gown | |
| None | |
| 42 to 46 in. | |
| 23B214 | |
| 2X-Large | |
| Yellow | |
| Reusable | |
| Elastic | |
| Bound | |
| EN 13034:2005 + A1:2009, CE Number, EN 14126:2003, ASTM F1671, EN ISO 13688:2013 | |
| Not Autoclavable |
| Gown with hook and loop back fastening and elasticated wrists. | |
| Equipment maintenance and repair, handling structural and body components, assembly and inspection of components, fibre glass/resin applications/ceramic fibres | |
| Unisex | |
| 108 to 116 cm | |
| 188 to 194 cm | |
| Polyethylene, Polypropylene | |
| Bound Ties | |
| Non-sterile | |
| 214 | |
| Long Sleeve | |
| 65 gsm |