missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 08-352 Neoprene Gloves, Knit Liner
Neoprene work gloves provide chemical resistance and offer a rough finish dip that makes handling wet, slippery materials easier and safer.
Supplier: Ansell 0835211090
Description
Resist a wide range of chemicals, including oils, acids, solvents, and caustics. Ideal for applications involving petrochemicals; refining, cleaning, and degreasing; electronics; and materials handling
- Flexible neoprene coating stretch provides snug fit
- Two-piece lining eliminates seams, preventing hand irritation and premature wear-through
- Textured finish provides excellent grip on wet and slippery materials
- Curved, preflexed fingers and wing thumb make working easier
- Interlock knit lining allows easy donning and doffing
- Gauntlet cuff
Specifications
| ANSI 3 | |
| Green | |
| Neoprene | |
| 15 mil | |
| EN 388:3121B, EN 388:3121 | |
| AKLMNPT | |
| Gauntlet | |
| Interlock Cotton | |
| 8-352 9 212512 | |
| 12 in. |
| EN 420:2003 + A1:2009; Category III, EN 407 | |
| Yes | |
| 9 | |
| 0.38 mm | |
| Type A | |
| Bulk chemical handling and transport, cleaning and de-greasing, handling alkalies, salts, oils, acids, caustics, alcohols and specialty chemicals | |
| Rough | |
| Lined | |
| AlphaTec™ 08-352 | |
| 30.48 cm |