missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 04-002 Medium Weight PVC Gloves 12 in. With Fleece Liner

Catalog No. 19500992
Change view
Click to view available options
Size:
10
8
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19500992 10
19500990 8
19500991 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19500992 Supplier Ansell Supplier No. 04002100

Highly durable 12 in. long PVC gloves are ideal for food handling, chemical handling, maintenance and cleaning.

  • FDA and EU food compliances
  • Oil resistant coating
  • Special rough grip for best dry, wet and oil grips
  • Handshape ergonomic design

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chlorinated No
Color Blue
Cut Resistance Rating ANSI A2
Latex Free Yes
Material PVC, Nitrile
Size 10
EN388 Standard EN 388:3121B; EN 388:3121
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKL
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Fleece
Lining Lined
Model 04002100
Series AlphaTec™ 04-414
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less