missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaSorb™ 10 Sealed-Border Polyester Wipers
For ISO Class 3 and 4 applications
$135.58 - $1544.74
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Material | Polyester |
| Basis Weight | 185 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Edges | Sealed |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Price | Quantity | ||||
|
18-327A
|
Texwipe™
TX1050 |
9 x 9 in. (22.86 x 22.86 cm) | Non-sterile |
Pack of 100 Each for $135.58
Case of 10 Pack for $1,355.80
|
|
||||
|
18-327B
|
Texwipe™
TX1052 |
12 x 12 in. | Non-sterile |
Pack of 100 Each for $222.84
Case of 6 Pack for $1,337.04
|
|
||||
|
19-03686
|
Texwipe™
TX3215 |
12 x 12 in. | Sterile |
Case of 500 Each for $1,544.74
|
|
||||
Description
- Double-knit, no-run interlock construction of 100% continuous-filament polyester
- Two-ply, sealed-border wiper with highest sorbency
- Ideal wiper for use in multiple environments
- Excellent for picking up large amounts of liquids and for applying chemicals
- Abrasion-resistant wiper with soft, flexible hand
- Lot-to-lot traceability
Order Info
Available dry or sterile. Basis weight: 185g/m2.
Specifications
| Cleanroom Wipe | |
| 185 | |
| Sealed |
| Polyester | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
| Ideal wipes for use in multiple environments |