missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaSorb™ 10 Sealed-Border Polyester Wipers
Description
- Double-knit, no-run interlock construction of 100% continuous-filament polyester
- Two-ply, sealed-border wiper with highest sorbency
- Ideal wiper for use in multiple environments
- Excellent for picking up large amounts of liquids and for applying chemicals
- Abrasion-resistant wiper with soft, flexible hand
- Lot-to-lot traceability
Order Info
Available dry or sterile. Basis weight: 185g/m2.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester |
| Basis Weight | 185 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Edges | Sealed |
| Dimensions (L x W) | 12 x 12 in. |
| Show More |