missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ SureGrip™ Shoe Covers

Catalog No. 19023020
Change view
Click to view available options
Size:
Universal
X-Large
2X-Large
Thread Color:
Black
Blue
White
Packaging Type:
Gaylord Packaging
Standard
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thread Color Packaging Type
19023020 2X-Large Blue Standard
1952031 Universal White Standard
19065337A X-Large Black Gaylord Packaging
19065337B 2X-Large Blue Gaylord Packaging
1952302 X-Large Black Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19023020 Supplier AlphaProTech Supplier No. SH X1224B
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shoe covers with serged seams are constructed from a durable material with inherent anti-skid properties for dry environments. Also available in conductive styles for ESD concerns.

  • Constructed of SureGrip proprietary material
  • Inherently nonskid bottom
  • Elastic cuff with serged seams
  • Thread colors provide size identification
  • ESD styles and gaylord packaging (30 individual bags of 300 each per master carton) available

Specifications

Size 2X-Large
Material SureGrip™
Color Blue
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Non-skid
Seam Type Serged
Thread Color Blue
Packaging Type Standard
Length (English) 18.5 in.
Length (Metric) 46.99 cm
Height (English) 6.75 in.
Height (Metric) 17.14 cm
Product Type Controlled Environments Shoe Covers
Quantity 150 Pairs/Cs.
Show More Show Less