missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ ShieldMate™ Face Mask, Extended Shield
Description
- 100% polypropylene
- 0.1 micron filtration
- Design features comfortable latex free ear loops and a full-length aluminum nosepiece
- 7 mil thick low glare, optically clear, distortion-free shield
- Wraparound shield has permanent anti-fog treatment on both side
Specifications
Specifications
| Product Type | Medical/Procedural Face Mask |
| ASTM Level | ASTM Level 3 |
| Color | Blue |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Certifications/Compliance | ASTM F2299 |
| Filter Efficiency | 93.5% (PFE) |
| Includes | Low glare, optically clear, distortion-free extended wraparound shield (5 mil thickness) with anti-fog treatment |
| Model | SM 2005X |
| Pore Size | 0.1 μm |