missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ PFL™ Face Masks Without Magic Arch™

Catalog No. 19160986
Change view
Click to view available options
:
Cleanroom packaged
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19160986 Cleanroom packaged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19160986 Supplier AlphaProTech Supplier No. 9908
Only null left

Positive Facial Lock™ PFL face mask features exclusive Twist-Seal™ chin piece to allow a custom fit to any size face, reducing potential for small particles to be inhaled around the borders.

  • Twist-Seal™ chin piece allows a custom fit to any size face
  • latex-free headband
  • Unique PFL design virtually eliminates gaps at the border of the mask
  • Materials used in this 8” PFL mask are fluid resistant and create a durable exterior and a soft interior
  • ASTM F2100 Compliant Level 3 mask

Specifications

Product Type Medical/Procedural Face Mask
ASTM Level ASTM Level 3
Color Blue
Fastening Type Headband
Size Standard
Sterility Non-sterile
Filter Efficiency 97.8% (PFE)
Latex Free Yes
Model 9908
Packaging Type Cleanroom Packaged
Pore Size 0.1 μm (PFE)
Resistance Fluid
Series Critical Cover™ PFL™
Show More Show Less