missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ MVT Highly Breathable Face Masks
Highly breathable 7 in. face mask is comfortable and provides limited filtration efficiency.
$340.50 - $340.50
Specifications
| Product Type | Medical/Procedural Face Mask |
|---|---|
| Color | White |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Style | Pleated |
| Catalog Number | Mfr. No. | Fastening Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Fastening Type | Price | Quantity | |||||
|
19-169-4061
|
AlphaProTech
9040 |
Earloops |
N/A
|
|
|||||
Description
- Highly breathable
- Soft inner facing provides for all-day comfort
- Ultrasonic weld design yields a complete facial seal every time
Specifications
| Medical/Procedural Face Mask | |
| Polyethylene | |
| Pleated | |
| Single-use | |
| 500/Cs. | |
| 0.1 μm | |
| MVT |
| White | |
| Non-sterile | |
| ASTM F2299 | |
| 27% | |
| Cleanroom packaged | |
| Fluid |