missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Elastic Ankle
Description
- Microbreathe upper material provides barrier protection
- Static dissapative
- High vapor transmission rate
Specifications
Specifications
| Size | Medium |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Sole Type | Anti-skid |
| Seam Type | Serged |
| Thread Color | Yellow |
| Certifications/Compliance | ASTM D751 |
| Show More |