missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ GenPro™ Frocks
Description
- Polypropylene frock ideal for personnel or facility visitors
- Offer comfort and breathability
- Extra long design provides additional coverage
- No pockets to help control contaminants from entering or leaving sensitive areas
- Elastic wrist
- Snap mandarin collar
- Five-snap closure
Specifications
Specifications
| Product Type | Controlled Environments Frock |
| Size | Medium |
| Material | Composite Fabric |
| Color | White |
| Sterility | Non-sterile |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Seam Type | Serged |
| Collar Type | Snap Mandarin |
| Size (English) Chest | 22.75 in. |
| Show More |