missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ CPE Shoe Covers
Description
Critical Cover™ shoe and boot covers slide easily over this shoe cover to speed up donning of final cleanroom cover.
- Lightweight all film construction
- Fluid resistant
- Seamless sole with heat-sealed seams
- Latex-free
Specifications
Specifications
| Size | X-Large |
| Material | Polyethylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Seam Type | Heat-sealed |
| Packaging Quantity | 500 Pairs/Cs. |
| Packaging Type | Bulk Packed |
| Length (English) | 16 in. |
| Show More |