missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ ShieldMate™ Mask with Eye Shield
Combination face mask and eye shield features a low glare, anti-fog treated, optically clear shield ultrasonically welded to the mask.
Supplier: AlphaProTech BL6155S
Description
- Eye and face splash protection and inhalation security
- Combination face mask and eye shield
- Anti-fog foam strip on the mask eliminates eyewear fogging
- Patented Magic Arch™ support strip holds mask away from nose and mouth to create a larger breathing chamber without limiting downward vision
- ASTM F2100 Compliant Level 1 masks
Specifications
| Medical/Procedural Face Mask | |
| Blue | |
| Polypropylene | |
| Non-sterile | |
| 3-ply | |
| ≥95% (PFE), ≥95% (BFE) | |
| BL 6155 S | |
| Fluid |
| ASTM Level 1 | |
| Earloops | |
| Standard | |
| Pleated with Eyeshield | |
| Single-use | |
| Eye shield | |
| 0.1 μm | |
| CoolOne™ |