missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ ComforTech™ Lab Coats
Dissipates heat enabling cool and comfortable all-day wear.
Manufacturer: AlphaProTech LCJ26215
Description
- Strong, lightweight and breathable ComforTech material
- Protection from fluids, light chemical splash, particles and biologicals
- Low particle count and high filtration efficiency of 99.9%
- Features serged seams, five-snap closure, elastic wrists, tapered collar, and three pockets
Specifications
Tapered | |
White | |
3 | |
95.2cm | |
29.5 in. | |
110.4 cm |
Snaps | |
Elastic | |
2X-Large | |
Serged | |
74.9 cm | |
43.5 in. |