missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ ComforTech™ Lab Coats

Catalog No. 191694044
Change view
Click to view available options
Length (English):
36.75 in.
39.5 in.
40 in.
42.75 in.
43.5 in.
44.5 in.
46.5 in.
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
191694044 44.5 in. 3X-Large
296358690 43.5 in. 2X-Large
19168171A 36.75 in. Small
19168171B 39.5 in. Medium
19168171C 40 in. Large
19168171D 42.75 in. X-Large
191694045 46.5 in. 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 191694044 Supplier AlphaProTech Supplier No. LCJ26216

Strong, lightweight and breathable ComforTech material provides protection from fluids, light chemical splash, particles and biologicals without compromising comfort.

  • Strong, lightweight and breathable ComforTech material
  • Protection from fluids, light chemical splash, particles and biologicals
  • Low particle count and high filtration efficiency of 99.9%
  • Features serged seams, five-snap closure, elastic wrists, tapered collar, and three pockets
  • ComforTech is composed of breathable polyethylene film, spunbond polypropylene nonwoven laminated

Specifications

Product Type Controlled Environments Lab Coat
Size 3X-Large
Material Microporous Composite Fabric
Color White
Closure Type Snaps
Cuff Style Elastic
Disposable Single-use
Sterility Non-sterile
Resistance Fluids, Light Chemical Splash, Particulates, Biologicals
Collar Type Tapered
Seam Type Serged
Length (English) 44.5 in.
Length (Metric) 113.03 cm
Length (Metric) Sleeve 97.1 cm
Show More Show Less