missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ ComforTech™ Lab Coats

Catalog No. 19168171d
Change view
Click to view available options
Length (English):
39.5 in.
40 in.
42.75 in.
44.5 in.
46.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19168171D 42.75 in.
296358690 -
19168171A -
19168171B 39.5 in.
19168171C 40 in.
191694045 46.5 in.
191694044 44.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19168171D Supplier AlphaProTech Supplier No. LCJ2621 4
Only null left

Strong, lightweight and breathable ComforTech material provides protection from fluids, light chemical splash, particles and biologicals without compromising comfort.

  • Strong, lightweight and breathable ComforTech material
  • Protection from fluids, light chemical splash, particles and biologicals
  • Low particle count and high filtration efficiency of 99.9%
  • Features serged seams, five-snap closure, elastic wrists, tapered collar, and three pockets
  • ComforTech is composed of breathable polyethylene film, spunbond polypropylene nonwoven laminated

Specifications

Product Type Controlled Environments Lab Coat
Material Microporous Composite Fabric
Disposable Single-use
Sterility Non-sterile
Resistance Fluids, Light Chemical Splash, Particulates, Biologicals
Length (English) 42.75 in.
Length (Metric) 108.58 cm