missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ ComforTech™ Lab Coats
Description
- Strong, lightweight and breathable ComforTech material
- Protection from fluids, light chemical splash, particles and biologicals
- Low particle count and high filtration efficiency of 99.9%
- Features serged seams, five-snap closure, elastic wrists, tapered collar, and three pockets
- ComforTech is composed of breathable polyethylene film, spunbond polypropylene nonwoven laminated
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Medium |
| Material | Microporous Composite Fabric |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Fluids, Light Chemical Splash, Particulates, Biologicals |
| Collar Type | Tapered |
| Show More |