missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ ComforTech™ Frocks

Catalog No. 19810294
Change view
Click to view available options
Closure Type:
Snaps
Zipper
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Size
19810294 Zipper 2X-Large
19810290 Zipper Small
19810295 Zipper 3X-Large
19810293 Zipper X-Large
191304231 Snaps Small
191304232 Snaps Medium
191304236 Snaps 3X-Large
191304233 Snaps Large
191304235 Snaps 2X-Large
191304237 Snaps 4X-Large
191304234 Snaps X-Large
19810291 Zipper Medium
19810292 Zipper Large
19810296 Zipper 4X-Large
191694019 Snaps 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19810294 Supplier AlphaProTech Supplier No. FK J2141 5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Controlled environments frocks are constructed using a high quality microporous composite fabric that is breathable, lightweight, and strong. Available in snap or zipper close styles.

  • High vapor transmission rate for cool, all-day comfort
  • Snap or zip front with Mandarin-style snap collar
  • Raglan sleeve
  • Elastic wrist
  • Serged seams
  • Latex free
  • Color: White

ComforTech Material

  • Lightweight, durable material delivers excellent protection against particles, biologicals, fluids and a host of chemicals
  • Rapidly dissipates vapor and heat on a microscopic level
  • Static dissipative
  • Ultralow particle count; 99.9% filtration efficiency

Specifications

Size 2X-Large
Material ComforTech™ Fabric
Color White
Closure Type Zipper
Cuff Style Elastic
Collar Type Mandarin
Size (English) Chest 26.5 in.
Size (Metric) Chest 67.3 cm
Sleeve Style Raglan Sleeve
Length (Metric) Sleeve 95.25 cm
Product Type Controlled Environments Frock
Seam Type Serged
Show More Show Less