missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ ComforTech™ Frocks
Controlled environments frocks are constructed using a high quality microporous composite fabric that is breathable, lightweight, and strong. Available in snap or zipper close styles.
Supplier: AlphaProTech FKJ21212
Description
- High vapor transmission rate for cool, all-day comfort
- Snap or zip front with Mandarin-style snap collar
- Raglan sleeve
- Elastic wrist
- Serged seams
- Latex free
- Color: White
ComforTech Material
- Lightweight, durable material delivers excellent protection against particles, biologicals, fluids and a host of chemicals
- Rapidly dissipates vapor and heat on a microscopic level
- Static dissipative
- Ultralow particle count; 99.9% filtration efficiency
Specifications
| Controlled Environments Frock | |
| ComforTech™ Fabric | |
| Snaps | |
| Serged | |
| 22.75 in. | |
| Raglan Sleeve |
| Medium | |
| White | |
| Elastic | |
| Mandarin | |
| 57.7 cm | |
| 87.63 cm |