missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ ComforTech™ Frocks

Controlled environments frocks are constructed using a high quality microporous composite fabric that is breathable, lightweight, and strong. Available in snap or zipper close styles.

Supplier:  AlphaProTech FKJ21211

 View more versions of this product

Catalog No. 19-130-4231

Only null left
Explore available promotions

Description

Description

  • High vapor transmission rate for cool, all-day comfort
  • Snap or zip front with Mandarin-style snap collar
  • Raglan sleeve
  • Elastic wrist
  • Serged seams
  • Latex free
  • Color: White

ComforTech Material

  • Lightweight, durable material delivers excellent protection against particles, biologicals, fluids and a host of chemicals
  • Rapidly dissipates vapor and heat on a microscopic level
  • Static dissipative
  • Ultralow particle count; 99.9% filtration efficiency

Specifications

Specifications

Controlled Environments Frock
ComforTech™ Fabric
Snaps
Serged
21.75 in.
Raglan Sleeve
Small
White
Elastic
Mandarin
55.24 cm
85.09 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions