missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ BarrierTech™ MaxGrip™ Shoe Covers
Description
- Serged seams
- Anti-skid
- Impervious material
- Thread color for easy identification
Specifications
Specifications
| Size | Universal |
| Material | BarrierTech™ |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Sole Type | Anti-skid |
| Seam Type | Serged |
| Thread Color | White |
| Dimensions (L x W x H) | 14.25 x 4.5 x 4.75 in. (36.19 x 11.43 x 12.06cm) |
| Length (English) | 14.25 in. |
| Show More |