missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ AquaTrak™ Shoe Covers
Fluid resistant material provides slip and fall protection in both wet and dry conditions. Choose from white, blue, or black in three different sizes.
Supplier: AlphaProTech SHC1182B
Description
- Anti-skid properties provide slip and fall protection without additional coatings
- Material is fluid impervious
- Styles with heat-sealed seams provide complete protection even in standing water
- Serged seam soles provide great fit and can be used in dry or moist conditions
- High breathability, low particulate count fabric wears comfortably and completely contains contamination
Specifications
| Universal | |
| Yes | |
| Non-sterile | |
| Seamless | |
| Butterfly | |
| 75 Pairs/Cs. | |
| Controlled Environments Shoe Covers |
| AquaTrak™ | |
| Black | |
| Elastic Ankle | |
| Serged | |
| White | |
| Fluid |