missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ AlphaGuard™ Scrub Pants

Catalog No. 19140209
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
38 in.
40.75 in.
43 in.
45 in.
46 in.
46.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
19140209 Medium 40.75 in.
19140211 X-Large 45 in.
19140208 Small 38 in.
19140212 2X-Large 45 in.
19140210 Large 43 in.
19140213 3X-Large 46 in.
19140214 4X-Large 46.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19140209 Supplier AlphaProTech Supplier No. WP 23322 2

Soft and comfortable multilayer SMS material delivers high filtration efficiency while maintaining a low particle count.

  • Pants have a spandex waist, one rear pocket and are reinforced along the inner thigh area with safety stitched seams
  • Extremely soft and comfortable to wear
  • Provides a discreet barrier and are highly breathable to keep wearers cool and dry
  • SMS material delivers high filtration efficiency while maintaining a low particle count

Specifications

Size Medium
Product Type Reinforced Pants
Gender Unisex
Color Blue
Ankle Style Open
Seam Type Stitched
Closure Type Elastic Waist
Latex Free Yes
Certifications/Compliance 21 CFR Part 820
Size (English) Waist 10.25 in.
Style Spandex Waist
Waist Style Spandex
For Use With (Application) General Use
Length (English) 40.75 in.
Length (Metric) 103.5 cm
Item Description Scrub Pants
Show More Show Less