missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ AlphaGuard™ Scrub Pants
Soft and comfortable multilayer SMS material delivers high filtration efficiency while maintaining a low particle count.
Supplier: AlphaProTech WP233221
Description
- Pants have a spandex waist, one rear pocket and are reinforced along the inner thigh area with safety stitched seams
- Extremely soft and comfortable to wear
- Provides a discreet barrier and are highly breathable to keep wearers cool and dry
- SMS material delivers high filtration efficiency while maintaining a low particle count
Specifications
| Reinforced Pants | |
| Unisex | |
| Blue | |
| Stitched | |
| Yes | |
| 9.25 in. | |
| Spandex Waist | |
| General Use | |
| 96.52 cm |
| Small | |
| SMS | |
| Open | |
| Elastic Waist | |
| 21 CFR Part 820 | |
| Non-sterile | |
| Spandex | |
| 38 in. | |
| Scrub Pants |